Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Free Brass Adapter, C x F

  • Mfr # C76503LF

  • Zoro # G5440738


product price: $8.15
/ea

Key Features

Specific Fitting Shape
Adapter
Pipe Fitting Material
Lead Free Brass
Tube Size
1/2"
Fitting Connection Type
C x F
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76503LF
Zoro #
G5440738
UPC #
717510166552
Country of Origin
China

Dimensions

Tube Size
1/2"

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Lead Free Brass
Fitting Connection Type
C x F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Adapter
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
C x FNPT

Description

PlumBite Push On Adapter C x F,Lead Free,1/2 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.