Lead Free Brass Adapter, C x M
Mfr # C76505LF
Zoro # G5440710
product price: $8.25
/eaKey Features
Specific Fitting Shape
Adapter
Pipe Fitting Material
Lead Free Brass
Tube Size
1/2"
Fitting Connection Type
C x M
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C76505LF
Zoro #
G5440710
UPC #
717510166576
Country of Origin
China
Dimensions
Tube Size
1/2"
Details
Specific Fitting Shape
Adapter
Pipe Fitting Material
Lead Free Brass
Fitting Connection Type
C x M
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Adapter
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
C x MNPT
Description
PlumBite Push On Adapter C x M,Lead Free,1/2 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.