Zoro Homepage

Lead Free Brass Adapter, C x M

  • Mfr # C76506LF

  • Zoro # G5440753


product price: $9.49
/ea

Key Features

Specific Fitting Shape
Adapter
Pipe Fitting Material
Lead Free Brass
Tube Size
3/4"
Fitting Connection Type
C x M
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76506LF
Zoro #
G5440753
UPC #
717510166583
Country of Origin
China

Dimensions

Tube Size
3/4"

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Lead Free Brass
Fitting Connection Type
C x M
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Adapter
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
C x MNPT

Description

PlumBite Push On Adapter C x M,Lead Free,3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.