Lead Free Brass Cap, Compression
Mfr # C74001LF
Zoro # G5440047
product price: $2.19
/eaSold in multiples of 5 for $10.95
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Lead Free Brass
Tube Size
1/4"
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C74001LF
Zoro #
G5440047
UPC #
717510178067
Country of Origin
China
Dimensions
Tube Size
1/4"
Nominal Pipe Size
1/8 in
Details
Specific Fitting Shape
Cap
Pipe Fitting Material
Lead Free Brass
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Item
Cap
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Cap
Description
Compression Cap, 1/8 in Nominal Pipe Size, Brass
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.