Lead Free Brass Tee, Compression
Mfr # C74039LF
Zoro # G5440248
product price: $17.99
/eaSold in multiples of 10 for $179.90
Key Features
Specific Fitting Shape
Tee
Pipe Fitting Material
Lead Free Brass
Tube Size
5/8"
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C74039LF
Zoro #
G5440248
UPC #
717510163643
Country of Origin
China
Dimensions
Tube Size
5/8"
Details
Specific Fitting Shape
Tee
Pipe Fitting Material
Lead Free Brass
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Item
Tee
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Tee
Description
Brass Compression Tee,Lead Free,5/8 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.