Lead Free Brass Union, Compression
Mfr # C74025LF
Zoro # G5440193
product price: $3.65
/eaSold in multiples of 3 for $10.95
Key Features
Specific Fitting Shape
Union
Pipe Fitting Material
Lead Free Brass
Tube Size
3/8"
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C74025LF
Zoro #
G5440193
UPC #
717510163513
Country of Origin
China
Dimensions
Tube Size
3/8"
Details
Specific Fitting Shape
Union
Pipe Fitting Material
Lead Free Brass
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Item
Union
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Union
Description
Brass Compression Union,Lead Free,3/8 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.