Zoro Homepage

MIP Handi-Plug, 1/2"

  • Mfr # H54050

  • Zoro # G5428320


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Max. Diameter
1"
Nominal Size
1/2"
For Use In
Combination Test Plug and Stub-out for Drop Eared Ell
Min. Dia.
3/4"
Type
Handi-Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H54050
Zoro #
G5428320
UPC #
-
Country of Origin
Viet Nam

Dimensions

Max. Diameter
1"
Nominal Size
1/2"
Min. Dia.
3/4"

Details

For Use In
Combination Test Plug and Stub-out for Drop Eared Ell
Type
Handi-Plug
Item
MIP Handi-Plug,1/2"

Description

MIP Handi-Plug,1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.