Nipple and Screw Extractor, 3/8in. Pipe Size, 13/32in. Drill Size, 5/8in. - 7/8in. Bolt Size

  • Mfr # J41105

  • Zoro # G112176690


product price: $15.69
/ea

Key Features

Length
4.50 in
Width
1 in
Drill Size (In.)
13/32 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J41105
Zoro #
G112176690
UPC #
717510414059
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.50 in
Width
1 in
Drill Size (In.)
13/32 in
Pipe Size - Pipe Fitting
3/8 in
Pipe Size
3/8 in

Details

Item
Nipple and Screw Extractor

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.