
Oil Rubbed Bronze 3/8in. x 4in. Brass Nipple
Mfr # N2206RB
Zoro # G612175681
product price: $16.39
/eaKey Features
Basic Pipe Fitting Material
Brass
Width
0.40 in
Length
4 in
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N2206RB
Zoro #
G612175681
UPC #
717510220650
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.40 in
Length
4 in
Details
Basic Pipe Fitting Material
Brass
Color
Oil Rubbed Bronze
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.