Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Old World Bronze Replacement Basket Strainer Fits Part No. B02407

  • Mfr # B0240WB

  • Zoro # G512121917


product price: $13.85
/ea

Key Features

Housing Material
Stainless Steel
Color
Old World Bronze
Length
5 in
Width
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B0240WB
Zoro #
G512121917
UPC #
717510166910
Country of Origin
China

Dimensions

Length
5 in
Width
4.50 in

Details

Housing Material
Stainless Steel
Color
Old World Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.