Shop JONES STEPHENS
See all product information
Peened Grab Bar, Conceal Flg, Peened, 1 1/2"x24", 26-1/4" L, 18 ga. Stainless Steel, Stainless Steel
Mfr # G13324
Zoro # G5442643
product price:Â $37.75
/eaKey Features
Length
26-1/4"
Finish
Stainless Steel
Type
Peened
Material
18 ga. Stainless Steel
Standards
WW-P-541/8B, Amendment 1, 16 April 1990, ANSI 117.1, ADA Compliant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G13324
Zoro #
G5442643
UPC #
717510133240
Country of Origin
Indonesia
Dimensions
Length
26-1/4"
Width
3-3/16"
Height
3-1/8"
Bar Length
24"
Details
Finish
Stainless Steel
Type
Peened
Material
18 ga. Stainless Steel
Standards
WW-P-541/8B, Amendment 1, 16 April 1990, ANSI 117.1, ADA Compliant
Dia
1-1/2"
Weight Capacity
900 lb.
Item
Grab Bar,Conceal Flg,Peened,1 1/2"x24"
Includes
Stainless Steel Mounting Screw
Description
Grab Bar,Conceal Flg,Peened,1 1/2 In.x24 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.