Zoro Homepage

Pipe Fit Base Cleanout, 4"Spud, PVC, 4"

  • Mfr # C60082

  • Zoro # G6084500


product price: $66.19
/ea

Key Features

Type
Adjustable Top
Connection
IPS
Material of Construction
PVC, Nickel Bronze
Length (In.)
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60082
Zoro #
G6084500
UPC #
717510666823
Country of Origin
United States

Dimensions

Length (In.)
5"

Details

Type
Adjustable Top
Connection
IPS
Material of Construction
PVC, Nickel Bronze
Item
PVC 4" Pf C/O, 4" Mtl Spud, 5" NB Cover

Description

PVC 4 In. Pf C/O, 4 In. Mtl Spud, 5 In. NB Cover

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.