Zoro Homepage

Pipe Fit Base Cleanout, PVC, 4", 6-1/8"

  • Mfr # C60073

  • Zoro # G6084570


product price: $64.89
/ea

Key Features

Type
Adjustable Top
Length (In.)
6-1/8"
Connection
IPS
Height (In.)
6-1/8"
Material of Construction
PVC, Nickel Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C60073
Zoro #
G6084570
UPC #
717510600735
Country of Origin
United States

Dimensions

Length (In.)
6-1/8"
Height (In.)
6-1/8"

Details

Type
Adjustable Top
Item
PVC 4" Pf Adj C/O 6-1/8" NB Cover & Ring
Connection
IPS
Material of Construction
PVC, Nickel Bronze

Description

PVC 4 In. Pf Adj C/O 6-1/8 In. NB Cover & Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.