Zoro Homepage

Plastic Hanger Tape, 3/4"x50ft, Bagged

  • Mfr # H21050

  • Zoro # G5424102


product price: $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Width
3/4"
Material
Plastic
Max. Load (Lb.)
125
Length (In.)
50 ft.
Product Type
Plastic Hanger Tape,3/4"x50ft,Bagged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H21050
Zoro #
G5424102
UPC #
717510210507
Country of Origin
United States

Dimensions

Width
3/4"
Length (In.)
50 ft.

Details

Item
Plastic Hanger Tape,3/4"x50ft,Bagged
Material
Plastic
Max. Load (Lb.)
125
Product Type
Plastic Hanger Tape,3/4"x50ft,Bagged

Description

Plastic Hanger Tape,3/4"x50 ft,Bagged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.