Zoro Homepage

PlumBite, 90 deg. Elbow, No Lead, 3/4"

  • Mfr # C76508LF

  • Zoro # G5440799


product price: $13.19
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Lead Free Brass
Tube Size
3/4"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76508LF
Zoro #
G5440799
UPC #
717510166613
Country of Origin
China

Dimensions

Tube Size
3/4"

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
Lead Free Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
90 Degree Elbow
Specific Pipe Fitting Shape
90 Degree Elbow

Description

PlumBite Push On 90 deg. Elbow,Lead Free,3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.