Zoro Homepage

PlumBite, Cap, Lead Free, 1/2"

  • Mfr # C76515LF

  • Zoro # G5440808


product price: $9.45
/ea

Key Features

Specific Fitting Shape
Cap
Pipe Fitting Material
Lead Free Brass
Tube Size
1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76515LF
Zoro #
G5440808
UPC #
717510166682
Country of Origin
China

Dimensions

Tube Size
1/2"
Pipe Size
3/8 in
Nominal Pipe Size
3/8 in
Fitting Pipe Size
3/8 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
Lead Free Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Cap
Item
Cap
Specific Pipe Fitting Shape
Cap
Material Grade
C46500
Fitting Shape
Cap
Pipe Fitting Material & Finish
Brass

Description

Push On Cap, 3/8 in Nominal Pipe Size, Brass, C46500

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.