
Polished Brass Angle Ball Valve 1/4 Turn Log Lighter Valve
Mfr # L75041
Zoro # G812199821
product price: $49.49
/eaKey Features
Body Style
Angle
Pipe Size
1/2″
Overall Length
2.17 in
Overall Width
2.17 in
Color - Valve Body
Polished Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L75041
Zoro #
G812199821
UPC #
717510750416
Country of Origin
Indonesia
Dimensions
Pipe Size
1/2″
Overall Length
2.17 in
Overall Width
2.17 in
Details
Body Style
Angle
Color - Valve Body
Polished Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.