Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Pipe Cutter, 2", One-Handed

  • Mfr # P70035

  • Zoro # G5428862


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
2"
Material Application
PVC
Features
Easy One-Handed Ratchet Cutting Action; Spring Loaded Blade; Heat Treated Hardened Steel Blade for Straighter Cuts and Longer Life; Contractor Quality; Carded
Cutting Action
ratchet cutting action
Blade Material
Heat treated hardened steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P70035
Zoro #
G5428862
UPC #
717510700350
Country of Origin
Taiwan, Province of China

Details

Cutting Capacity
2"
Material Application
PVC
Item
PVC Pipe Cutter,2",One-Handed
Features
Easy One-Handed Ratchet Cutting Action; Spring Loaded Blade; Heat Treated Hardened Steel Blade for Straighter Cuts and Longer Life; Contractor Quality; Carded
Cutting Action
ratchet cutting action
Blade Material
Heat treated hardened steel

Description

PVC Pipe Cutter,2",One-Handed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.