Zoro Homepage

Red Brass Pipe Nippl, No Lead, 1/2"x3 1/2"

  • Mfr # N23005

  • Zoro # G5441779


product price: $22.45
/ea

Key Features

Pipe Size - Nominal
1/2"
Overall Pipe Length
3-1/2"
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N23005
Zoro #
G5441779
UPC #
717510230055
Country of Origin
China

Dimensions

Pipe Size - Nominal
1/2"
Overall Pipe Length
3-1/2"
Pipe Size (Fittings)
1/2"

Details

Item
Lead Free Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal

Description

Red Brass Pipe Nipple,No Lead,1/2 In.x3 1/2 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.