Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Brass Pipe Nipple, Lead Free, 1"X3"

  • Mfr # N25004

  • Zoro # G5441928


product price: $32.59
/ea

Key Features

Pipe Size - Nominal
1"
Overall Pipe Length
3"
Pipe Size (Fittings)
1"
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N25004
Zoro #
G5441928
UPC #
717510250046
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Nominal
1"
Overall Pipe Length
3"
Pipe Size (Fittings)
1"

Details

Item
Lead Free Pipe Nipple
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple

Description

Nipple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.