Red Brass Pipe Nipple, Lead Free, 1"X6"
Mfr # N25010
Zoro # G5441989
product price: $71.75
/eaKey Features
Pipe Size - Nominal
1"
Overall Pipe Length
6"
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N25010
Zoro #
G5441989
UPC #
717510259100
Country of Origin
China
Dimensions
Pipe Size - Nominal
1"
Overall Pipe Length
6"
Pipe Size (Fittings)
1"
Details
Item
Lead Free Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Specific Pipe Fitting Shape
Nipple
Description
Red Brass Pipe Nipple,Lead Free,1 In.X6 In.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.