Red Brass Pipe Nipple, No Lead, 1/2"xCLOSE
Mfr # N23000
Zoro # G5441602
product price: $9.25
/eaKey Features
Pipe Size - Nominal
1/2"
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N23000
Zoro #
G5441602
UPC #
717510230000
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Nominal
1/2"
Pipe Size (Fittings)
1/2"
Details
Item
Lead Free Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Description
Nipple
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.