Red Brass Pipe Nipple, No Lead, 1"xCLOSE
Mfr # N25000
Zoro # G5441812
product price: $20.79
/eaKey Features
Pipe Size - Nominal
1"
Pipe Fitting Material
Brass
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
1"
Specific Pipe Fitting Shape
Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N25000
Zoro #
G5441812
UPC #
717510250008
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Nominal
1"
Pipe Size (Fittings)
1"
Details
Item
Lead Free Pipe Nipple
Pipe Fitting Material
Brass
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Description
Nipple
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.