Zoro Homepage

Red Brass Pipe Nipple, No Lead, 3/4"xCLOSE

  • Mfr # N24000

  • Zoro # G5441858


product price: $12.59
/ea

Key Features

Pipe Size - Nominal
3/4"
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N24000
Zoro #
G5441858
UPC #
717510240009
Country of Origin
China

Dimensions

Pipe Size - Nominal
3/4"
Pipe Size (Fittings)
3/4"

Details

Item
Lead Free Pipe Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple

Description

Red Brass Pipe Nipple,No Lead,3/4 In.xCLOSE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.