Reducing Tee Reducing Tee, 2" x 2" x 1" Pipe, FNPT
Mfr # B4600400
Zoro # G5435503
product price: $17.59
/eaKey Features
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Size (Fittings)
2" x 2" x 1"
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B4600400
Zoro #
G5435503
UPC #
677706093584
Country of Origin
China
Dimensions
Pipe Size (Fittings)
2" x 2" x 1"
Details
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Item
Reducing Tee
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Female Female
Threading
NPT
Gender
Female
Connection Type
Threaded
Color
Black
Fitting Side B Gender
Female
Finish/Coating
Galvanized
Fitting Shape
Tee
Fitting Side C Gender
Female
Pipe Fitting Gender
Female Female
Description
Reducing Tee, Banded, Galvanized, Female, Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.