Zoro Homepage

Reducing Tee Reducing Tee, 2" x 2" x 3/4" Pipe, FNPT

  • Mfr # B4600401

  • Zoro # G5435092


product price: $14.75
/ea

Key Features

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Pipe Size (Fittings)
2" x 2" x 3/4"
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4600401
Zoro #
G5435092
UPC #
677706093591
Country of Origin
China

Dimensions

Pipe Size (Fittings)
2" x 2" x 3/4"

Details

Specific Fitting Shape
Reducing Tee
Fitting Connection Type
FNPT
Item
Reducing Tee
Standards
AB1953, ASME B16.3, ASTM A153, ASTM A197, CSA Approved, FM Approved, NSF 61-4, UL listed
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Female Female
Fitting Shape
Tee
Finish/Coating
Galvanized
Color
Black
Fitting Side C Gender
Female
Pipe Fitting Gender
Female Female
Threading
NPT
Fitting Side B Gender
Female
Gender
Female
Connection Type
Threaded

Description

Reducing Tee, Banded, Galvanized, Female, Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.