Zoro Homepage

Ring Adapter for 4in. Backwater Valve Extension Kit

  • Mfr # BWV400

  • Zoro # G312222944


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Body Material
Plastic
Color/Finish
White
Size
4 in
Features
Allows attachment of extension pipe to the backwater valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWV400
Zoro #
G312222944
UPC #
717510298406
Country of Origin
United States

Dimensions

Size
4 in

Details

Body Material
Plastic
Color/Finish
White
Item
Ring Adapter
Features
Allows attachment of extension pipe to the backwater valve

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.