Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saddle Tee Kitless Gasket, PVC, 4"x2"

  • Mfr # S26005

  • Zoro # G6085033


product price: $9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

Pipe Size - Pipe Fitting
4" x 2"
Specific Fitting Shape
Saddle Tee
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S26005
Zoro #
G6085033
UPC #
717510260052
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
4" x 2"
Pipe Size (Fittings)
4" x 2"
Pipe Size
4" x 2"

Details

Specific Fitting Shape
Saddle Tee
Pipe Fitting Material
PVC
Basic Pipe Fitting Material
Plastic
Basic Pipe Fitting Shape
Tee
Item
Saddle Tee Kitless Gasket
Specific Pipe Fitting Shape
Saddle Tee

Description

PVC 4 In.X2 In. Saddle Tee Kitless Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.