
Square Head Plug Black Square Head Plug, 3/4" Pipe, Malleable Iron
Mfr # B3960100
Zoro # G5435007
product price: $1.55
/eaSold in multiples of 7 for $10.85
Key Features
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/4"
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3960100
Zoro #
G5435007
UPC #
677706092648
Country of Origin
China
Dimensions
Pipe Size (Fittings)
3/4"
Nominal Pipe Size
3 in
Details
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Malleable Iron
Item
Black Square Head Plug
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Description
Square Head Plug, 3 in Nominal Pipe Size, Malleable Iron
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.