Zoro Homepage

Stainless Steel Flat Duplex Strainer

  • Mfr # B02052

  • Zoro # G112127197


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Housing Material
Stainless Steel
Standards
ASME A112.18.2-2015
Width
3.50 in
Length
3.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B02052
Zoro #
G112127197
UPC #
717510020526
Country of Origin
China

Dimensions

Width
3.50 in
Length
3.40 in

Details

Housing Material
Stainless Steel
Standards
ASME A112.18.2-2015

Description

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.