Zoro Homepage

Standard Plastic Seat, Wht, Rnd Close Frnt With Cover, Polypropylene Plastic, Round, White

  • Mfr # C803200

  • Zoro # G5430700


product price: $15.99
/ea

Key Features

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Width
13-15/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C803200
Zoro #
G5430700
UPC #
817103003209
Country of Origin
China

Dimensions

Width
13-15/16"
Seat Height
1-3/8"

Details

For Bowl Shape
Round
With Cover / Without Cover
With Cover
Color
White
Material
Polypropylene Plastic
Standards
ANSI Z124.5
Features
Corrosion Proof POM Nuts, Bolts and Washers
Front Type
Closed
Hinge Type
Slip-Fit
Bolt to Seat Front
16-1/2" to 16-13/16"
Item
Standard Plastic Seat,Wht,Rnd Close Frnt

Description

Standard Plastic Seat,Wht,Rnd Close Frnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.