Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Male Insert Adapter, 1"

  • Mfr # I12003

  • Zoro # G5441517


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Specific Fitting Shape
Adapter
Pipe Fitting Material
Steel
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Product Type
Steel Male Insert Adapter,1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I12003
Zoro #
G5441517
UPC #
717510123333
Country of Origin
United States

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Steel
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Insert Adapter
Product Type
Steel Male Insert Adapter,1"

Description

Steel Male Insert Adapter,1 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.