Zoro Homepage

Supply Stop, Straight, Chrome, 1/2"x3/8", OD

  • Mfr # S10341

  • Zoro # G5443179


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Pipe Size
1/2"
Handle Material
Zinc Alloy
Includes
Handle; Valve
Color
Chrome Plated
Size
1/2 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10341
Zoro #
G5443179
UPC #
717510186727
Country of Origin
China

Dimensions

Pipe Size
1/2"
Size
1/2 in x 3/8 in

Details

Item
Supply Stop,Straight,Chrome,1/2"x3/8",OD
Handle Material
Zinc Alloy
Includes
Handle; Valve
Color
Chrome Plated
Stem Material
Brass
Temp. Range
40°F - 160°F
Type
Quarter-Turn
Max. Working Pressure (PSI)
125 psi
Valve Design
Straight Supply Stop Valve
Body Material
Brass
Finish
Chrome Plated
Connection Type
F1960 Expansion PEX
Standards
ANSI 61-2020: Q = 0.5; ASME A112.18.1-2018; CAN 61-2020: Q = 0.5; cUPC Listed; IAPMO Listed; NSF 61-2020: Q = 0.5
Body Style - Valves
Straight
Max. Pressure
125 psi

Description

Supply Stop,Straight,Chrome,1/2 In.x3/8 In.,OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.