Zoro Homepage

T-Cone Cleanout Repair Plug, 3"

  • Mfr # T34300

  • Zoro # G5424741


product price: $12.45
/ea

Key Features

Nominal Size
3-3/8"
For Use In
To Repair Damaged or Corroded Metal or Plastic Cleanout Threads
Min. Dia.
3"
Type
T-Cone Cleanout Repair Plug
Product Type
T-Cone Cleanout Repair Plug,3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T34300
Zoro #
G5424741
UPC #
012181863459
Country of Origin
United States

Dimensions

Nominal Size
3-3/8"
Min. Dia.
3"

Details

For Use In
To Repair Damaged or Corroded Metal or Plastic Cleanout Threads
Type
T-Cone Cleanout Repair Plug
Item
T-Cone Cleanout Repair Plug,3"
Product Type
T-Cone Cleanout Repair Plug,3"

Description

T-Cone Cleanout Repair Plug,3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.