Zoro Homepage

Toilet Seat Without Cover, Check Hinge, Elongated, White

  • Mfr # C108C00

  • Zoro # G5430420


product price: $28.99
/ea

Key Features

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Color
White
Material
Polypropylene Plastic
Width
14-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C108C00
Zoro #
G5430420
UPC #
817103001557
Country of Origin
China

Dimensions

Width
14-3/16"

Details

For Bowl Shape
Elongated
With Cover / Without Cover
Without Cover
Color
White
Material
Polypropylene Plastic
Standards
ANSI Z124.5
Features
Built in Bumpers
Front Type
Open
Hinge Type
Check Hinge
Hinge Material
304 Stainless Steel Hinge Post and Hardware
Bolt to Seat Front
18-9/16"
Item
Toilet Seat

Description

Toilet Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.