Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Heater Connector, 1/2"x3/4"x18"

  • Mfr # C76607LF

  • Zoro # G5440948


product price: $23.99
/ea

Key Features

Gasket Material
EPDM, Peroxide Cured
Temp. Range
40°F to 140°F
Pipe Size - Pipe Fitting
1/2 in x 3/4 in
Pressure (PSI)
60 psi
Max. Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76607LF
Zoro #
G5440948
UPC #
717510189599
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2 in x 3/4 in
Overall Length
18 in
Length
18 in

Details

Item
PlumBite Push On Water Heater Connector,1/2" x 3/4" x 18"
Gasket Material
EPDM, Peroxide Cured
Temp. Range
40°F to 140°F
Pressure (PSI)
60 psi
Max. Pressure
200 psi
Application
Potable Water
Material
Stainless Steel
Fitting Connection Type
Push
Pipe Fitting Material
Stainless Steel
Max. Temp.
180°F
Color
Stainless
Standards
ANSI 61-2021; ASME A112.18.6-2017; CAN 372-2022; cUPC Listed; IAPMO Listed; MASS Approved; NSF 372-2022

Description

PlumBite Push On Water Heater Connector,1/2 In. x 3/4 In. x 18 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.