Water Heater Connector, 3/4"x3/4"x24"
Mfr # C76615LF
Zoro # G5440920
product price: $29.99
/eaKey Features
Pressure (PSI)
60 psi
Temp. Range
40°F to 140°F
Overall Length
24 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C76615LF
Zoro #
G5440920
UPC #
717510189643
Country of Origin
China
Dimensions
Overall Length
24 in
Pipe Size - Pipe Fitting
3/4 in x 3/4 in
Length
24 in
Details
Item
PlumBite Push On Water Heater Connector,3/4" x 3/4" x 24"
Pressure (PSI)
60 psi
Temp. Range
40°F to 140°F
Material
Stainless Steel
Gasket Material
EPDM, Peroxide Cured
Application
Potable Water
Max. Pressure
200 psi
Max. Temp.
180°F
Standards
ANSI 61-2021; ASME A112.18.6-2017; CAN 372-2022; cUPC Listed; IAPMO Listed; MASS Approved; NSF 372-2022
Pipe Fitting Material
Stainless Steel
Fitting Connection Type
Push
Color
Stainless
Description
PlumBite Push On Water Heater Connector,3/4 In. x 3/4 In. x 24 In.
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.