
Fender Double Tandem Refuse & Roll-off Applications, 25.5" width, 106" span PR
Mfr # JTZ105BLACK
Zoro # G604992029
product price: $1,320.99
/pr
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JTZ105BLACK
Zoro #
G604992029
UPC #
-
Country of Origin
United Kingdom
Description
This commercial vehicle fender is manufactured by Jonesco Plastics. This item is the JTZ105.
Typical applications:
• Refuse and roll-off style vehicle
• The dip in the center is to provide room for the tarp arms to mount & travel.
• Applications where multiple axles will need to be covered (in combination with JTZ152 center sections); such as Tri-Axle and Quad Axle.
• Suitable for Twin/Dually, either 22.5” or 24.5” rim applications.
When ordered:
• (4) “half tandem” fenders will be supplied. These will cover both sides of the vehicle and will span the length of two traditional commercial axles.
• (2) "half tandems” will be joined together to create a full/double tandem. Hardware to bolt the center sections (flange) together are provided.
Features:
• Matt finish
• Highly durable
• Impact resistant
• Proven in extreme climates
• Fully recyclable, chemical resistant, UV stabilized MDPE
• Textured surface finish with 3 ribs for extra strength
Optional and sold separately:
• Mounting kit is available. Part number is KIT5. Use when mounting double tandem configuration.
• Use with part number JTZ152 to expand the span to cover 3 or more axles.
Typical applications:
• Refuse and roll-off style vehicle
• The dip in the center is to provide room for the tarp arms to mount & travel.
• Applications where multiple axles will need to be covered (in combination with JTZ152 center sections); such as Tri-Axle and Quad Axle.
• Suitable for Twin/Dually, either 22.5” or 24.5” rim applications.
When ordered:
• (4) “half tandem” fenders will be supplied. These will cover both sides of the vehicle and will span the length of two traditional commercial axles.
• (2) "half tandems” will be joined together to create a full/double tandem. Hardware to bolt the center sections (flange) together are provided.
Features:
• Matt finish
• Highly durable
• Impact resistant
• Proven in extreme climates
• Fully recyclable, chemical resistant, UV stabilized MDPE
• Textured surface finish with 3 ribs for extra strength
Optional and sold separately:
• Mounting kit is available. Part number is KIT5. Use when mounting double tandem configuration.
• Use with part number JTZ152 to expand the span to cover 3 or more axles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.