Jonti-Craft

0726JC 48'' x 15'' x 35 1/2'' Mobile Wood Storage Unit.


product price: $956.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

Maximize your classroom storage space with this Jonti-Craft Baltic Birch 07290JCMG 36 1/2'' x 15'' x 24 1/2'' STEM mobile wood storage cabinet with magnetic Write-n-Wipe back. This unit is an excellent addition to any early learning environment including daycares classrooms and Head Start facilities! Designed for multi-purpose storage and use this unit features 3 top cubbie compartments complete with 3 13 1/2'' x 8 5/8'' clear nontoxic impact-resistant plastic cubbie trays that are ideal for storing smaller toys and items. Below these compartments are two full-width shelves that are ideal for storing larger bulkier items or for utilitizing as a bookcase. The back of the cabinet includes a mounted magnetic Write-n-Wipe board that can be used to enhance your storytelling and allow for kids to develop concepts about print by writing out sight words or drawing story sequences.Boasting a Jonti-Craft KYDZStrong design this storage cabinet is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. The wood features an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind while its 15'' depth increases the unit's stability. Additionally the KYDZSafe kickplate adds to the overall safety and appearance of the unit as they keep small toes and fingers from being pinched while also keeping toys from getting lost underneath it. Its durable heavy-duty MAXBracket ball-bearings hard rubber wheels and solid steel three-point connection brackets enable you to quickly and easily move it when cleaning or rearranging your room without causing stress on the wheels brackets or your own body. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the qualit

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.