Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Section Wall Mount Coat Locker, with Clear Trays

  • Mfr # 07710JC

  • Zoro # G811894420


product price: $694.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07710JC
Zoro #
G811894420
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft 10 Section Wall Mount Coat Locker with Clear Trays is a versatile and practical storage solution for any classroom, daycare, or play area. This coat locker is designed to keep children's belongings organized and easily accessible, promoting independence and responsibility. Featuring a sturdy construction, this wall mount coat locker is built to withstand the rigors of daily use. The durable birch plywood frame ensures long-lasting durability, while the clear trays are made from high-quality plastic that is resistant to cracks and breakage. The clear trays allow for easy visibility of the contents, making it effortless for children to find and retrieve their belongings. With ten spacious sections, this coat locker provides ample storage space for coats, backpacks, shoes, and other personal items. Each section is equipped with a double hook, allowing for easy hanging of coats and jackets. The top shelf provides additional storage for hats, gloves, and other accessories. Installation is a breeze with the included wall mounting hardware. The compact design of this coat locker makes it ideal for small spaces, while the wall mount feature helps to maximize floor space. This is especially beneficial in busy classrooms or play areas where space is limited. Not only does this coat locker offer practical storage solutions, but it also promotes a sense of ownership and responsibility among children. By having their own designated space, children learn to take care of their belongings and develop organizational skills from an early age. Overall, the Jonti-Craft 10 Section Wall Mount Coat Locker with Clear Trays is a reliable and efficient storage solution that combines functionality, durability, and convenience. It is an excellent addition to any educational or childcare setting, providing a neat and organized environment for children to thrive. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.