Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Section Coat Locker with Step

  • Mfr # 0468JC

  • Zoro # G311894432


product price: $789.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0468JC
Zoro #
G311894432
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft 5 Section Coat Locker with Step is a versatile and practical storage solution for any classroom, daycare, or play area. With its sturdy construction and thoughtful design, this coat locker offers a convenient and organized space for children to store their belongings. Measuring at 48 inches wide, 15 inches deep, and 50.5 inches high, this coat locker provides ample storage space for up to 10 children. The locker is divided into five sections, each featuring a double coat hook for hanging coats, jackets, backpacks, and other personal items. The step at the bottom of the locker allows children to easily reach the top compartments, promoting independence and self-reliance. Constructed from durable birch wood, this coat locker is built to withstand the rigors of daily use in a busy classroom or play area. The edges are rounded for added safety, ensuring that children can navigate around the locker without the risk of injury. The laminate finish not only adds a sleek and modern look to the locker but also makes it easy to clean and maintain. The Jonti-Craft 5 Section Coat Locker with Step is not only functional but also aesthetically pleasing. The natural wood finish and neutral color scheme blend seamlessly with any classroom or playroom decor. The open design of the locker allows for easy visibility and accessibility, making it simple for children to find and retrieve their belongings. Overall, the Jonti-Craft 5 Section Coat Locker with Step is a reliable and practical storage solution that promotes organization, independence, and safety. With its durable construction, thoughtful design, and attractive appearance, this coat locker is an excellent addition to any educational or childcare setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.