Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Building Table-Traditional Brick Compatible-15-24 in.H

  • Mfr # 5718JCE

  • Zoro # G711900016


product price: $424.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5718JCE
Zoro #
G711900016
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Adjustable Building Table is a versatile and functional piece of furniture that is perfect for young builders and creators. This table is designed to provide a sturdy and spacious surface for children to build and play with their favorite traditional brick building sets. One of the standout features of this table is its adjustable height, which can be set anywhere between 15 and 24 inches. This allows the table to grow with your child, ensuring that they can comfortably reach and play with their bricks at any age. The height can easily be adjusted using the included wrench, making it convenient for parents and caregivers. The table itself is made from high-quality materials, ensuring its durability and longevity. The tabletop is constructed from a scratch-resistant laminate, making it easy to clean and maintain. The edges of the table are rounded for added safety, preventing any accidental bumps or injuries during playtime. With its generous dimensions, measuring 48 inches long and 30 inches wide, this building table provides ample space for multiple children to play together. It also features a built-in storage area underneath the tabletop, allowing for easy organization and access to bricks and other building accessories. Overall, the Jonti-Craft Adjustable Building Table is a fantastic addition to any playroom or classroom. Its adjustable height, sturdy construction, and ample space make it the perfect surface for children to unleash their creativity and imagination while building with traditional brick sets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.