Shop JONTI-CRAFT

Art Horse, Practical Piece Of Furniture, Specifically For Young Artists

  • Mfr # 0300JC

  • Zoro # G611899601


product price:  $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0300JC
Zoro #
G611899601
UPC #
-
Country of Origin
United States

Description

The Jonti-Craft Art Horse is a versatile and practical piece of furniture designed specifically for young artists. Crafted with utmost precision and attention to detail, this art horse provides a comfortable and sturdy platform for children to sit on while engaging in various artistic activities. Constructed from high-quality, durable materials, this art horse is built to withstand the rigors of daily use in classrooms, art studios, or even at home. Its solid wood frame ensures stability and longevity, while the smooth edges and corners prioritize safety for young users. The design of the Jonti-Craft Art Horse is both functional and ergonomic. Its adjustable seat height allows for customization, accommodating children of different ages and sizes. This feature ensures that the art horse can grow with the child, providing a comfortable seating position throughout their artistic journey. The art horse also features a spacious storage compartment beneath the seat, providing ample space for art supplies, brushes, paints, and other materials. This convenient storage solution helps keep the workspace organized and clutter-free, promoting a more focused and productive creative process. With its sleek and timeless design, the Jonti-Craft Art Horse seamlessly blends into any artistic environment. Its neutral color palette allows it to complement various decor styles, while its compact size makes it easy to move and store when not in use. Overall, the Jonti-Craft Art Horse is a reliable and versatile companion for young artists, offering comfort, stability, and organization in one beautifully crafted piece of furniture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.