Shop All Classroom Furniture
Jonti-Craft
Baltic Birch 1181JCPW 48'' x 15'' x 28'' Sideline View Wood Ridgetop Storage Cabinet
Mfr # 5311181
Zoro # G311634649
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Jonti-Craft
- MFR # 5311181
- Zoro # G311634649
- Country of Origin China
- Category Classroom Furniture
Description
Maximize your classroom storage space with this Jonti-Craft Baltic Birch 1181JCPW 48'' x 15'' x 28'' sideline view wood ridgetop storage cabinet. This unit is an excellent addition to any early learning environment including daycares classrooms Montessori schools and Head Start facilities! The 2 adjustable shelves and 1 fixed bottom shelf are great for holding toys blocks and other educational supplies while its top features a raised back and sides to contain items on the surface while children use it to play on. Plus the unit's cut-out side openings make it easier for children to view and pick the items they want without causing any unnecessary messes.Boasting a Jonti-Craft KYDZStrong design this cabinet is made from 11 ply 5/8'' Baltic birch wood - the strongest plywood in the world - and features a dowel pin construction which prevents weakening at joints and extends the product's lifetime by 50%. Plus each shelf and the top also have metal stiffeners attached to increase their individual strength and prevent bowing. The wood is finished with an ultra-durable KYDZTuff ultraviolet acrylic coating that withstands daily wear and tear resists yellowing over time and handles the toughest cleaning products including bleach and nail polish remover so that you can remove any permanent marker and other hard-to-clean spots with ease.Best of all this unit has top-of-the-line safety features so you can be sure your kids can play and learn in a safe environment! Its KYDZSafe rounded edges ensure all edges are rounded to a minimum of a 1'' radius to help prevent injuries and give you added piece of mind. It ships fully assembled for the quickest and simplest setup possible.Baltic Birch by Jonti-Craft offers products that are the foundation of a timeless and natural early learning environment. Made with the world's strongest plywood these items embody the quality durability and inventive design Jonti-Craft is known for. From classroom storage to sensory play the Baltic Birch line supports the development and education of a wide age range of children. Jonti-Craft is dedicated to building innovative feature-rich products that promote development and best practices in early childhood education.Overall Dimensions:Width: 48''Depth: 15''Height: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" Black Plastic Round Cap Plugs 4PK (76663)
- TRADEMARK FINE ART David Lloyd Glover 'Vermont Romance' Canvas Art, 18x24 (DLG0119-C1824GG)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Clear 32 oz (60009)
- VERSARE Hush Panel Wall-Mount Bracket (1850107)
- MAYHEW 5/8 in. x 6.5 in. Cold Chisel (10209)
- STOREX Wiggle Stool, Blue (00301U01C)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- CHILDCRAFT Straight Sided Coat Locker, 53-3/4 x 13 x 48 Inches (520707N)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 60in, Ages 6-12, Blue (PD60BU)
- PACON Privacy Board, 48"x16", 4/PK, Black 4PK (PAC3791)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- Jonti-Craft Classroom Furniture