Zoro Homepage

Berries Collaborative Bowtie Table, 24 in. x 35 in., Oak/Black

  • Mfr # 6310JCS210

  • Zoro # G811941759


product price: $430.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6310JCS210
Zoro #
G811941759
UPC #
-
Country of Origin
United States

Description

The Berries Collaborative Bowtie Table in the size of 24 inches by 35 inches is a stunning piece of furniture that effortlessly combines functionality with style. Crafted with utmost precision and attention to detail, this table is designed to enhance any space it is placed in. The table features a unique bowtie-shaped top, which not only adds a touch of elegance but also provides ample surface area for various activities. Whether it's used as a workspace, a dining table, or a gathering spot for friends and family, this table offers versatility like no other. Constructed with a combination of oak and black finishes, the Berries Collaborative Bowtie Table exudes a contemporary and sophisticated charm. The oak top brings warmth and natural beauty to the piece, while the sleek black legs add a modern touch. This harmonious blend of colors ensures that the table seamlessly integrates into any interior decor, be it traditional or contemporary. Durability is a key feature of this table, as it is built to withstand the test of time. The sturdy construction ensures stability, making it suitable for everyday use. Additionally, the high-quality materials used in its production provide resistance to scratches, stains, and general wear and tear, ensuring that it remains in pristine condition for years to come. With its compact size, the Berries Collaborative Bowtie Table is perfect for smaller spaces, such as apartments, offices, or even cozy dining areas. Its versatile design and impeccable craftsmanship make it an excellent addition to any home or commercial setting, providing both functionality and aesthetic appeal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.