
Berries Collaborative Hub Table, 44 in. x 47 in., Freckled Gray/Gray
Mfr # 6311JCS000
Zoro # G211994171
product price: $498.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6311JCS000
Zoro #
G211994171
UPC #
-
Country of Origin
United States
Description
The Berries Collaborative Hub Table in the size of 44 inches by 47 inches is a versatile and stylish addition to any collaborative workspace or educational environment. Designed with functionality and aesthetics in mind, this table is perfect for group discussions, team projects, or individual work. Crafted with utmost precision, the table features a sturdy construction that ensures durability and longevity. The freckled gray laminate tabletop not only adds a touch of elegance but also provides a smooth and easy-to-clean surface. The gray edge banding adds a contrasting element, enhancing the overall visual appeal of the table. With its generous dimensions, the Berries Collaborative Hub Table offers ample space for multiple users to comfortably work together. Whether it's brainstorming sessions, group presentations, or simply a place to gather and exchange ideas, this table provides the perfect platform for collaboration and creativity. The table's design also promotes interaction and engagement, thanks to its rounded corners and curved edges. This thoughtful feature not only enhances safety but also encourages a sense of inclusivity and teamwork. Furthermore, the Berries Collaborative Hub Table is equipped with adjustable legs, allowing you to customize the height to suit your specific needs. This feature ensures ergonomic comfort for users of all ages and sizes. Overall, the Berries Collaborative Hub Table in the size of 44 inches by 47 inches, with its freckled gray/gray color scheme, is a versatile, durable, and visually appealing addition to any collaborative space. It fosters a conducive environment for teamwork, creativity, and productivity, making it an excellent choice for schools, offices, or any setting that values collaboration and innovation. This item may incur additional shipping charges due to its weight or size.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.