Zoro Homepage

Berries Four Leaf Activity Table, E-height, Driftwood Gray/Coastal Blue/Gray

  • Mfr # 6453JCE452

  • Zoro # G511899695


product price: $416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6453JCE452
Zoro #
G511899695
UPC #
-
Country of Origin
United States

Description

The Berries Four Leaf Activity Table in E-height is a versatile and stylish addition to any classroom or play area. With its unique design and high-quality construction, this table offers a comfortable and functional space for children to engage in various activities. The table features a durable laminate surface in a beautiful driftwood gray finish, which not only adds a touch of sophistication but also ensures easy cleaning and maintenance. The coastal blue and gray accents on the edges and legs of the table provide a pop of color, making it visually appealing and suitable for any modern learning environment. Designed with children in mind, the E-height of this table is perfect for early learners, allowing them to comfortably sit and engage in activities such as arts and crafts, puzzles, or group projects. The four-leaf shape of the table provides ample space for multiple children to work together, fostering collaboration and social interaction. Constructed with sturdy steel legs and adjustable levelers, this activity table offers stability and durability, ensuring it can withstand the rigors of daily use. The rounded corners and edges provide added safety, minimizing the risk of accidents or injuries. Whether used in a classroom, daycare, or playroom, the Berries Four Leaf Activity Table in E-height is a versatile and functional piece of furniture that promotes creativity, collaboration, and learning. Its stylish design, durable construction, and child-friendly features make it an excellent investment for any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.