Zoro Homepage

Berries Four Leaf Activity Table, Mobile, Freckled Gray/Green/Gray

  • Mfr # 6453JCM119

  • Zoro # G811899890


product price: $660.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6453JCM119
Zoro #
G811899890
UPC #
-
Country of Origin
United States

Description

The Berries Four Leaf Activity Table in a captivating Freckled Gray/Green/Gray color combination is a versatile and engaging addition to any learning environment. This mobile table is designed to provide a dynamic and interactive space for children to explore, create, and learn. Crafted with utmost attention to detail, this activity table features a sturdy and durable construction, ensuring it can withstand the rigors of daily use. The freckled gray laminate tabletop not only adds a touch of elegance but also makes it resistant to scratches and stains, making it perfect for busy classrooms or playrooms. The four-leaf design of this table allows for multiple children to comfortably engage in collaborative activities, fostering teamwork and social interaction. Each leaf measures 48 inches in length, providing ample space for children to spread out and work on their projects. Equipped with four locking casters, this table can be easily moved and rearranged to accommodate different activities or classroom setups. The casters also ensure stability when the table is in use, preventing any accidental movement or wobbling. The vibrant green and gray edge banding not only adds a pop of color but also provides extra protection against chipping and wear. The adjustable height feature allows the table to grow with the children, ensuring it remains a suitable workspace as they continue to develop and grow. Whether it's for group projects, arts and crafts, or simply a space for children to gather and engage in imaginative play, the Berries Four Leaf Activity Table in Freckled Gray/Green/Gray is a versatile and functional addition to any educational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.