Berries Horseshoe Activity Table, 60 in. x 66 in., E-height, Driftwood Gray/Gray/Gray

  • Mfr # 6445JCE450

  • Zoro # G811900275


product price:  $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6445JCE450
Zoro #
G811900275
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 60 inches by 66 inches is a versatile and functional addition to any learning environment. Designed with an E-height, this table is specifically crafted to accommodate elementary-aged children, providing them with a comfortable and ergonomic workspace. The table features a unique horseshoe shape, allowing for easy collaboration and interaction among students. Its spacious surface area provides ample room for various activities, such as group projects, arts and crafts, or even individual work. The driftwood gray tabletop, paired with the sleek gray legs, creates a modern and sophisticated look that seamlessly blends into any classroom or playroom setting. Crafted with durability in mind, this activity table is constructed from high-quality materials that can withstand the rigors of daily use. The sturdy legs ensure stability, while the scratch-resistant surface maintains its pristine appearance even after years of heavy use. Additionally, the table is easy to clean, making maintenance a breeze for busy educators or parents. The Berries Horseshoe Activity Table promotes a collaborative and engaging learning environment, encouraging students to work together and share ideas. Its versatile design makes it suitable for a wide range of activities, from group discussions to individual assignments. Whether used in a classroom, library, or home setting, this table is a valuable asset that enhances productivity and fosters creativity. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products