Berries Horseshoe Activity Table, 60 in. x 66 in., E-height, Driftwood Gray/Key Lime/Gray

  • Mfr # 6445JCE451

  • Zoro # G311899604


product price:  $639.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6445JCE451
Zoro #
G311899604
UPC #
-
Country of Origin
United States

Description

The Berries Horseshoe Activity Table in the dimensions of 60 inches by 66 inches is a versatile and functional addition to any learning or recreational space. Designed with utmost attention to detail, this table is crafted to provide a comfortable and engaging environment for children to explore their creativity and engage in various activities. The horseshoe shape of the table allows for easy interaction and collaboration among multiple users, making it ideal for group projects, discussions, or team-based activities. Its generous size provides ample space for materials, books, and equipment, ensuring that everything is within reach for a seamless learning experience. The table is constructed with a sturdy and durable frame, ensuring long-lasting performance even in high-traffic areas. The driftwood gray, key lime, and gray color combination adds a touch of modernity and sophistication to any space, effortlessly blending with existing decor. Featuring an E-height design, this table is specifically tailored to accommodate elementary-aged children, promoting proper posture and ergonomics during extended periods of use. The smooth laminate surface is not only easy to clean but also resistant to scratches and stains, ensuring that the table maintains its pristine appearance for years to come. Whether used in classrooms, libraries, or recreational centers, the Berries Horseshoe Activity Table provides a versatile and engaging platform for children to learn, collaborate, and explore their imaginations. With its exceptional design, durability, and functionality, this table is a valuable asset to any educational or recreational setting. This item may incur additional shipping charges due to its weight or size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.